Beli sensor humidity di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)Deskripsi:Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.atribut:
- Protection Class: IP20
- Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
- Current Consumption (mA): less than 4
- Cable Length (m): (Transmission) 5
- Operating Humidity Range: 95% or less relative humidity
- Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
- Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
- Humidity Measurement Range (%): 20 to 95
- Humidity Sensor: Polymer resistance type
- Power Supply Voltage (V) : DC24
- Storage Temperature Range (°C): -20 to +60
- UNI-T Digital Temperature Humidity Meter (Pengukur Suhu dan Kelembaban)Deskripsi:UT333S is a stable, safe and reliable mini digital temperature humidity meter. With split type design, it is convenient and fast to measure the temperature accurately in different environments. The split type design is perfect for monitoring hard to reach and small ventilation ducts.atribut:
- Auto Power OFF: Yes
- Backlight: Yes
- Data Hold: Yes
- Display (mm): 32x35
- Humidity (%RH): 0~100, 0.1, ±5% (20~80)
- Max/Min: Yes
- Overload Alarm: Yes
- Power: 1.5V Battery (R03) X 3
- Product Color: Red and grey
- Size (mm): 110x53x26
- Temperature (°C): -10 ~ 60, 0.1, ±1.0
- Temperature (°F): 14 ~ 140, 0.2, ±2.0
- °C/°F Selection: Yes
- Autonics Temperature Sensors THD SeriesDeskripsi:The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
- TESTO Digital Psychrometer & Humidity MeterDeskripsi:These digital psychrometers are compact enough to be carried in a pocket. They have a small profile and are used for on-the-spot humidity measurements indoors and outdoors.atribut:
- UNSPSC: 41112301
- Ambient Temperature Accuracy (°C): ±0.5
- Ambient Temperature Accuracy (°F): ±0.9
- Ambient Temperature Range (°F): -4 to 140
- Application: HVAC/R
- Auto Shut-Off: Yes
- Battery Runtime (hour): 150
- Battery Type: (3) AAA
- Bluetooth Enabled: Yes
- Brand: TESTO
- Data Hold: No
- Data Logging: Yes
- Datalogging: Data Logging
- Dew Point Temperature Range (°F): -4 to 140
- Housing Material: Plastic
- Humidity Accuracy: ±3%
- Humidity Range: 0% to 100%
- Humidity Resolution: 0.1 %
- IP/NEMA Rating: Not Rated
- Includes: Calibration Protocol; Thermohydrometer Operated Via Smartphone
- Includes Batteries: Yes
- Includes Probes: Yes
- Manufacturer Part Number: 0560 2605 03
- Maximum Dew Point Temperature (°F): Max of 140
- Maximum WBGT Temperature (°F): Max of 140
- Meter Type: Compact Digital Psychrometer and Humidity Meter
- Operating Temperature Range (°F): -4 to 122
- Overall Depth (inch): 1 in
- Overall Height (inch): 10 in
- Overall Width (inch): 1
- Probe Design: Compact
- Probe Diameter (inch): 0.35
- Properties Measured: Ambient Temperature; Dew Point; Relative Humidity; Wet Bulb Temperature
- Response Time (s): 45
- Sensor Type: Capacitance
- Size (H x W x D) (inch): 10 in x 1 in x 1 in
- Standards: EU Guideline: 2014/30/EU
- Temperature Resolution (°): 0.1
- Weight (oz): 3.05
- Wet Bulb Globe Temperature Range (°F): -4 to 140
- With Calibration Cert.: No
- TESTO Digital HygrometerDeskripsi:This product allows you to monitor temperature and humidity sensitive goods - including foods, archives or metal parts that are susceptible to surface rust - or carry out discreet humidity checks in buildings to ensure that the property is being properly looked after by the tenants. The mini data logger has built-in longlife sensors that can measure the temperature and humidity of the surrounding environment, a memory for up to 16 000 measurements and an easy-to-read display that shows the current reading as well as any breached thresholds.atribut:
- Dimensions (mm): 60x38x18.5
- Protection Class: IP20
- AND EnvIronmental Temperature and Humidity Meteratribut:
- Internal capacity: One
- Order Code: 57377285
- Product Number: AD-5685
- range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
- Measurement Item: Temperature, relative humidity
- Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
- APC NetBotz Wireless Temperature SensorDeskripsi:Wireless sensor that monitors temperature in the Data Center or Distributed Network Closet Includes: Cable ties, Installation guide, Temperature Sensor, Wall Mounting Bracketsatribut:
- Maximum Height (mm): 19
- Maximum Width (mm): 38
- Maximum Depth (mm): 38
- Color: Grey
- Operating Temperature (°C): 0 to 45
- RoHS: Compliant
- Reach: REACH: Contains No SVHCs
- Sensor Temperature Range: 15°C to 50°C (32°F to 122°F) +/- 1°C (1.8°F) °F
- Extech Digital Psychrometer & Humidity MeterDeskripsi:These dew point and wet-bulb humidity meters have an onboard probe that"™s part of the body of the meter itself. They measure ambient temperature, relative humidity, and calculate dew point and wet bulb readings on an LCD display.atribut:
- Brand: EXTECH
- IP/NEMA Rating: Not Rated
- Includes Batteries: Yes
- With Calibration Cert.: No
- Lutron pH MeterDeskripsi:- Economical type.- pocket size.
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- SIEMENS Temperature & Humidity SensorsDeskripsi:Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.atribut:
- UNSPSC: 41112209
- For Use With Building Automation Systems: Building Automation System Compatible
- Measurement Type: Single
- Smart Sensor Humidity Temperature MeterDeskripsi:SMART SENSOR Humidity Teperature meter, Cepat dan nyaman melakukan pembacaan kelembaban dan suhu yang akurat. Ini adalah instrumen pengukur kelembaban & suhu yang ideal dengan sejumlah aplikasi praktis untuk penggunaan laboratorium, industri, insinyur dan profesional.atribut:
- Display: LCD reading display
- Humidity Measuring Range (%RH): 5~98
- Power Supply (V): 9 battery (Not include due to air limit)
- Dimensions (mm): 156x66x33
- Temperature Accuracy (°C): ±1 (±1.8℉) K-type: ±3 or ±2
- Temperature Measurement Range (°C): -10 to 50
- APC NetBotz Wireless Temperature & Humidity SensorDeskripsi:Wireless sensor that monitors temperature and humidity in the Data Center or Distributed Network Closetatribut:
- Maximum Height (mm): 19
- Maximum Width (mm): 38
- Maximum Depth (mm): 38
- Color: Grey
- Operating Temperature (°C): 0 to 45
- RoHS: Compliant
- Reach: REACH: Contains No SVHCs
- Sensor Humidity Range: ±3% RH from 11% to 89% RH %
- Sensor Temperature Range: 15°C to 50°C (32°F to 122°F) +/- 1°C (1.8°F) °F
- TESTO Compact temperature/humidity data loggerDeskripsi:Equipped with highly accurate, protruding and responsive temperature / humidity sensor Temperature, relative humidity, absolute humidity, dew point temperature recording Ideal for long-term measurement: Up to 1 million measurement results can be stored, up to 3 years Battery life After setting the logging conditions with USB, the recorded data can be read with USB or SD card, data analysis on PC: Selectable from 3 types of software, of which Basic software can be downloaded free of charge*Please refrain from continuous measurements or long-term installation in high humidity environments as this places a great burden on the sensor (80% RH or higher for 12 hours at temperatures below 30°C or 60% RH or higher for 12 hours or more at temperatures above 30°C). *Products with part numbers including (with complete set of ISO documents) will have the measuring instrument calibrated at the time of shipment and will include the relevant calibration documents. *When ordering, please specify the addressee to be written on the documents. *Please note that products with complete set of ISO documents cannot be canceled or returned after ordering. *We do not deliver to private residences (detached houses or apartment buildings).
- Hioki Humidity SensorDeskripsi:-Calculates fungal index based on temperature and relative humidity and estimates growth prediction based on the fungal index.-Temperature and humidity can be measured by the external sensor at the same time.-Data can be collected and checked easily on site(PC, Android terminal compatible).-Equipped with alarm output, which can be connected to buzzer and warning lamp to produce alarm.-For antifungal measure and temperature and humidity control.atribut:
- Length (m): 3
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: LR8400, LR8410 series
- Shinwa Rules Psychrometeratribut:
- Material: Body: Polystyrene resin
- Type of display Temperature: Bar scale
- 1 Scale: Thermometer: 1 °C, humidity: -
- Dimension: 285x84x26mm
- Temperature Measurement Range: -10 to 50°C
- Humidity Measurement Range: 0-94%
- Humidity Pricision: ± 10%
- Temperature Pricision: ± 1°C
- Thermopro Thermometer HygrometerDeskripsi:Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.atribut:
- Humidity Range (%RH): 10 to 99
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- VULCAN Finned Tubular Heater Element (Pemanas Tubular Bersirip)atribut:
- UNSPSC: 40101830
- Includes: Mounting and Connection Hardware
- Material: Steel
- Sheath Material: Steel
Daftar Harga sensor humidity Terbaru October 2026
| OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban) | Rp4.499.900 |
| UNI-T Digital Temperature Humidity Meter (Pengukur Suhu dan Kelembaban) | Rp759.900 |
| Autonics Temperature Sensors THD Series | Rp399.900 |
| TESTO Digital Psychrometer & Humidity Meter | Rp5.299.900 |
| TESTO Digital Hygrometer | Rp3.899.900 |
| AND EnvIronmental Temperature and Humidity Meter | Rp1.099.900 |
| APC NetBotz Wireless Temperature Sensor | Rp1.599.900 |
| Extech Digital Psychrometer & Humidity Meter | Rp1.099.900 |
| Lutron pH Meter | Rp999.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp60.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/5hP106932197-1.jpg)
/ezP112430539-1.jpg)






/0cP101000012-28.jpg)







/7mP109584274-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)